Shop ALLPOINTS
See all product information
Create Account
321896 Gas Connector Kit 3/4" X48" W/ Qd And Elbow For Dormont Mfg
- Mfr # 321896
- Zoro # G404881127
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
5 in
Width
24 in
Length
24 in
Fits Brand
Dormont Mfg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321896
- Zoro #
- G404881127
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Gas Connector Kit
- Fits Brand
- Dormont Mfg
Dimensions
- Height
- 5 in
- Width
- 24 in
- Length
- 24 in
Description
dormont blue plastic coated gas hose w/male swivel ends. polytec coated stainless steel braided hoses, 3/4" mpt x 48" length kit includes 3/4" mpt coated hose, 3/4" fpt quick disconnect, 1 street elbow 3/4" mpt/fpt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.