321897 Gas Connector Kit 1" X48" W/ Qd And Elbow For Dormont Mfg
- Mfr # 321897
- Zoro # G504880860
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
5 in
Weight
0.01 lb
Fits Brand
Dormont Mfg
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321897
- Zoro #
- G504880860
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Dormont Mfg
- Item
- Gas Connector Kit
Dimensions
- Length
- 24 in
- Height
- 5 in
- Width
- 24 in
Description
dormont blue plastic coated gas hose w/male swivel ends. polytec coated stainless steel braided hose, 1" mpt x 48" long kit includes 1" mpt coated hose, 1" fpt quick disconnect, 1 street elbows 1" mpt/fpt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.