Shop ALLPOINTS
See all product information
Create Account
321931 Gasket, Door For Alto Shaam
Mfr # 321931
Zoro # G904881153
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
30 in
Height
5 in
Weight
0.01 lb
Fits Brand
Alto Shaam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321931
- Zoro #
- G904881153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 30 in
- Height
- 5 in
Details
- Weight
- 0.01 lb
- Item
- Door Gasket
- Fits Brand
- Alto Shaam
Description
door gasket 29-1/2" long alto-shaam
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.