Shop ALLPOINTS
See all product information
Create Account
321969 Gasket Kit - Half Door For Cres Cor
- Mfr # 321969
- Zoro # G504881799
product price:Â
$
64.69
/ea
Key Features
Weight
0.01 lb
Length
33 in
Fits Brand
Cres Cor
Height
2 in
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321969
- Zoro #
- G504881799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 33 in
- Height
- 2 in
- Width
- 33 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Cres Cor
- Item
- Gasket Kit
Description
half door gasket kit, 21-3/8" x 29-1/8" crescor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.