Shop ALLPOINTS
See all product information
Create Account
321989 Filter Hose/Nozzle
- Mfr # 321989
- Zoro # G404881851
product price:Â
$
2,853.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
30 in
Weight
0.01 lb
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321989
- Zoro #
- G404881851
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Filter
Dimensions
- Height
- 2 in
- Length
- 30 in
- Width
- 30 in
Description
filter hose nozzle 87" long overall, end to end pitco fryer culver's, fg-sgh50-fd-50-bt-50-2, se14, se147, se148x, se14r, se14t, se14tr, se14tx, se14x, se18, se18r, se18s, se714, sebnb14, sebnb18, sfse14, sfse14r, sfse14t, sfse14tr, sfse14tx, sfse14x, sfse18, sfse18r, sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s, sg18s-d, sgc, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18, ssh55, ssh75, ssh75rs for male disconnect use ap# 26-4726.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.