322178 Hose Kit, Gas - 1-1/4" X 48" For Dormont Mfg
- Mfr # 322178
- Zoro # G604880142
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
27 in
Fits Brand
Dormont Mfg
Length
27 in
Weight
8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322178
- Zoro #
- G604880142
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Kit
- Fits Brand
- Dormont Mfg
- Weight
- 8 lbs
Dimensions
- Height
- 3 in
- Width
- 27 in
- Length
- 27 in
Description
1-1/4" mpt x 48" includes: blue plastic coated gas hose w/male swivel ends, quick disconnect, 90 degree street elbow, restraining device and full port shut-off valve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.