Shop ALLPOINTS
See all product information
Create Account
34-1069 Warmer Element; 208V; 1000W; 18" x 8 1/2"
- Mfr # 341069
- Zoro # G504888798
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Length
17 in
Weight
0.9 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341069
- Zoro #
- G504888798
- UPC #
- -
- Country of Origin
- United States
- Item
- Warmer Element
- Weight
- 0.9 lb
Dimensions
- Width
- 17 in
- Length
- 17 in
- Height
- 2 in
Description
warmer element, [ 208v 1000w 1ph ] [ 18" x 8-1/2" ] [terminals {flag w/screw } for screw only use # 26-2345 hobart warmer cf11a, cf12, cf12a cf12b, cf13, cf701, cf711.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.