Shop ALLPOINTS
See all product information
Create Account
34-1070 Warmer Element; 240V; 1000W; 18" x 8 1/2"
- Mfr # 341070
- Zoro # G704888659
product price:Â
$
32.19
/ea
Sold in multiples of 2 for
$64.38
Key Features
Width
18 in
Weight
0.9 lb
Length
18 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341070
- Zoro #
- G704888659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 2 in
Details
- Weight
- 0.9 lb
- Item
- Warmer Element
Description
warmer element 115v 1000w 17 1/4" x 8-1/2" terminals flag w/screw for screw only use # 26-2345 hobart warmer cf11a, cf12, cf12a cf12b, cf13, cf701, cf711.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.