34-1436 Toaster Element; 120V; 860W; 11 1/4" x 6 1/2"
- Mfr # 341436
- Zoro # G504889542
product price:Â
$
51.15
/ea
Key Features
Weight
0.3 lb
Height
1 in
Length
11 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341436
- Zoro #
- G504889542
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Toaster Element
Dimensions
- Height
- 1 in
- Length
- 11 in
- Width
- 11 in
Description
[ 120v 860w 1ph ] [ 11-1/4" x 6-1/2" ] [terminals {flag w/screw } for screw only use # 26-2345 10-32 x 1/4" american permanent ware toaster at-5, at-10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.