Shop ALLPOINTS
See all product information
Create Account
341032 Urn Heater240V 5000W For Seco Products
Mfr # 341032
Zoro # G604889626
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Length
13 in
Width
13 in
Fits Brand
Seco Products
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341032
- Zoro #
- G604889626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 8 in
Details
- Weight
- 4 lbs
- Item
- Urn Heater240v
- Fits Brand
- Seco Products
Description
immersion heater, 4" conduit box, requires minimun 2-3/8" mounting hole. [ 240v 5000w 1ph ] [ 12-3/4" x 4" w x 1-11/16" d ] cecilware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.