Shop ALLPOINTS
See all product information
Create Account
341037 Urn Heater208V 5000W For Seco Products
Mfr # 341037
Zoro # G104888723
product price:Â $1,471.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Weight
5.2 lbs
Length
13 in
Fits Brand
Seco Products
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341037
- Zoro #
- G104888723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 13 in
- Width
- 13 in
Details
- Weight
- 5.2 lbs
- Fits Brand
- Seco Products
- Item
- Urn Heater208v
Description
immersion heater, 4" conduit box, requires minimun 2-3/8" mounting hole. [ 208v 5000w 3ph ] [ 11"l x 3-1/8"w x 1-15/16"d ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.