Shop ALLPOINTS
See all product information
Create Account
341157 Griddle Element 230V 2700W
Mfr # 341157
Zoro # G004889004
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
4 in
Length
22 in
Weight
0.9 lb
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341157
- Zoro #
- G004889004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 22 in
- Width
- 22 in
Details
- For Use With
- Range
- Weight
- 0.9 lb
- Item
- Griddle Element
Description
hobart griddle element, center, [ 230v 2700w 1ph ] [ 21-1/2" x 4-1/2" x 3-1/2"h ] [terminals {flag } hobart grill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov