Shop ALLPOINTS
See all product information
Create Account
341163 Warmer Element 208V 1000W For Seco Products
Mfr # 341163
Zoro # G204888654
product price:Â
$
18.99
/ea
Sold in multiples of 2 for $37.98
Key Features
Length
15 in
Width
15 in
Weight
0.9 lb
Height
2 in
Fits Brand
Seco Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341163
- Zoro #
- G204888654
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.9 lb
- Item
- Warmer Element
- Fits Brand
- Seco Products
Description
warmer element 208v 1000w 14 5/8" x 8-1/2" screw terminals 10-32 screws provided for additional 10-32 screw use # 26-2345 original seco steam table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.