Shop ALLPOINTS
See all product information
Create Account
341518 Quartz Element 120V 1000W 44-1/4"
Mfr # 341518
Zoro # G104889508
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
2.3 lbs
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341518
- Zoro #
- G104889508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Item
- Quartz Element
- Weight
- 2.3 lbs
Description
120v, 1000w, 1ph, 44 1/4", terminals pin, snap-in socket for snap-in elements, d231, wa-175, # 381108 ( has #14 wire lead ) cecilware warmer ffw, fw, fwl. 48" units
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.