Shop ALLPOINTS
See all product information
Create Account
341648 Griddle Element 208V 2250W For Star Manufacturing
Mfr # 341648
Zoro # G004888694
product price:Â
$
1,738.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Fits Brand
Star
Height
13 in
Width
14 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341648
- Zoro #
- G004888694
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Griddle Element
- Fits Brand
- Star
- Weight
- 0.01 lb
Description
Allpoints 341648