Shop ALLPOINTS
See all product information
Create Account
342018 Heating Element -69V/350W For American Permanent Ware
- Mfr # 342018
- Zoro # G604888889
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
American Permanent Ware
Length
14 in
Width
14 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342018
- Zoro #
- G604888889
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- American Permanent Ware
- Item
- Heating Element
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 1 in
Description
heating element, 69v, 350w 12-1/2" long calrod element w/bracket apw food warmer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.