Shop ALLPOINTS
See all product information
Create Account
342021 Element - 120V/750W For Duke Manufacturing
Mfr # 342021
Zoro # G104888792
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Weight
0.01 lb
Length
16 in
Fits Brand
Duke Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342021
- Zoro #
- G104888792
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.01 lb
- Item
- Element
- Fits Brand
- Duke Manufacturing
Description
15-3/4" x 9-1/2" duke warmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.