Shop ALLPOINTS
See all product information
Create Account
342029 Heating Element - 120-240V/1850W For Cres Cor
Mfr # 342029
Zoro # G504888972
product price:Â
$
1,470.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Width
19 in
Height
2 in
Length
19 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342029
- Zoro #
- G504888972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Height
- 2 in
- Length
- 19 in
Details
- Fits Brand
- Cres Cor
- Item
- Heating Element
- Weight
- 0.01 lb
Description
element, 120-240v, 1850w element = 15-1/2" x 3-3/8", with fittings. crescor co151fwua12b, co151fwua12b2081q1, co151fwua12b2083q1, co151fwua12b2401q1, co151fwua12b2403q1, co151hwua6b, co151hwua6b2081q1, co151hwua6b2083q1, co151hwua6b2401q1, co151hwua6b2403q1, co151xwua5b, co151xwua5b2081q1, co151xwua5b2083q1, co151xwua5b2401q1, co151xwua5b2403q1, h137pwsua12c, h137pwsua12c240, h137pwsua6c, h137pwsua6c240, h137pwsua9c, h137pwua9c240, h137wsrrc2020c, h137wsrrc2020c208, h137wsrrc2020c240, h137wsua12c, h137wsua12c240, h137wsua5c, h137wsua5c240, h137wsua6c, h137wsua6c240, h137wsua9c, h137wua9c240, h138pws1834c, h138pws1834c240, h138ws1816c, h138ws1816c240, h138ws1834c, h138ws1834c240, h138ws185c, h138ws185c240, hcwh2020, hcwh2020208, hcwh2020240, ro151fw1332b
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov