Shop ALLPOINTS
See all product information
Create Account
342036 Heating Element - 220V/700W For Hatco Corp
Mfr # 342036
Zoro # G604889268
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Fits Brand
Hatco
Length
9 in
Weight
0.3 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342036
- Zoro #
- G604889268
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hatco
- Weight
- 0.3 lb
- Item
- Heating Element
Description
heating element, 220v, 700w 8-1/2" x 4" x 2-1/2" overall hatco toast max tm-5