Shop ALLPOINTS
See all product information
Create Account
342247 Surface Heater -240V/2Kw
- Mfr # 342247
- Zoro # G804889617
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
2 in
Length
9 in
Weight
9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342247
- Zoro #
- G804889617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 2 in
- Length
- 9 in
Details
- Item
- Surface Heater - /2kw
- Weight
- 9 lbs
Description
solid top surface heater, "french plate"[ 240v 2000w ] [ 9.25" dia.] [ fits 8-3/4" hole ][terminals 2ea pin w/screw, and offset pin. for mouting bracket use # 26-2514 vulcan range e24l, e36l, e48l, e60l, vr3c, vr4c, vr6c, vr7c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.