Shop ALLPOINTS
See all product information
Create Account
342271 Heater Wire - Door Fr For Master-Bilt Products
- Mfr # 342271
- Zoro # G504888422
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
9 in
Length
9 in
Weight
0.3 lb
Fits Brand
Master-Bilt Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342271
- Zoro #
- G504888422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 9 in
- Length
- 9 in
Details
- Item
- Heater Wire Kit
- Weight
- 0.3 lb
- Fits Brand
- Master-Bilt Products
Description
293", 115v master-bilt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.