
3.5In Deck Mt Faucet Standrd-Workforce-Gsneck
Mfr # 99234
Zoro # G811294916
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Spout Length
3.5 in
Spout Type
Gooseneck
Mount Type
Deck mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99234
Zoro #
G811294916
UPC #
-
Country of Origin
China
Dimensions
Spout Length
3.5 in
Details
Spout Type
Gooseneck
Mount Type
Deck mount
Description
Deck Mount Gooseneck Faucet 6in Spout, 2.2 Gpm;Center: 4in;Center: 12Mm;Gallons Per Minute: 2.2;Length: 1 1/2inShank;Material: Stainless Steelchrome-Plated Zinc Die-Cast;Mounttype: Deck Mount;Note: Includes Washers2,Lock Nuts2,Deck Mount Gasket;Note: 1/4 Turn Handles;National Pipe Straight: 1/2in Hot And Cold Inlet;Nsf Certified: Y;Plating: Chrome-Plated;Size: 6in Gooseneck Spout;Size: 152Mmgooseneck Spout;Product Type: 4in Deck Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.