38-1294 High Temperature Wire, No 10 Gauge, Stranded SRGN, White, 50' Roll
- Mfr # 381294
- Zoro # G304888950
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Weight
2.7 lbs
Width
7 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381294
- Zoro #
- G304888950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 2 in
Details
- Item
- No Gauge
- Weight
- 2.7 lbs
Description
high temperature wire, 50 ft roll. silicone rubber & glass braid insulation, nickel coated copper. #10 gauge, stranded srgn, white, max temp rating 482f, 600v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.