38-1305 96" Heavy Duty SJTOW Appliance Power Cord - 125V, 14 Gauge Wire
- Mfr # 381305
- Zoro # G004888977
product price:Â
$
87.95
/ea
Sold in multiples of 2 for
$175.90
Key Features
Width
19 in
Length
19 in
Height
1 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381305
- Zoro #
- G004888977
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Cord
- Weight
- 1 lb
Dimensions
- Width
- 19 in
- Length
- 19 in
- Height
- 1 in
Description
8 ft power cord, 3 wire amps 15 volts 125 gauge 14 type sjtow heavy duty app iance cord set w/ molded angle plug nema # 5-15p
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.