38-1306 96" SJTOW Appliance Power Cord - 125V, 12 Gauge Wire
- Mfr # 381306
- Zoro # G604888957
product price:Â
$
76.45
/ea
Sold in multiples of 2 for
$152.90
Key Features
Length
24 in
Height
2 in
Weight
1.2 lbs
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381306
- Zoro #
- G604888957
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Cord
- Weight
- 1.2 lbs
Dimensions
- Length
- 24 in
- Height
- 2 in
- Width
- 24 in
Description
8ft. Cord set, 125v, 20 amp, 12ga, 3 wire, w/ straight plug nema # 5-20p type sjtow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.