Shop ALLPOINTS
See all product information
Create Account
38-1309 High Temperature Wire, No 10 Gauge, Stranded SF2, Black, 50' Roll
- Mfr # 381309
- Zoro # G904888688
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Weight
2.7 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381309
- Zoro #
- G904888688
- UPC #
- -
- Country of Origin
- United States
- Item
- No Gauge
- Weight
- 2.7 lbs
Description
high temperature wire, 50 ft roll. silicone rubber insulated wire, fiberglass braided, tin plated copper. #10 gauge, stranded sf2 black, max temp rating 392f, 600v