This item is Discontinued.

Allpoints 38-1361 High Temperature Wire; #16 Gauge; Stranded MG; Tan; 50' Roll 381361

This item is Discontinued.

Allpoints

38-1361 High Temperature Wire; #16 Gauge; Stranded MG; Tan; 50' Roll (Discontinued)

Mfr # 381361
Zoro # G504889177
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
381361
Zoro #
G504889177
UPC #
-
Country of Origin
United States

Dimensions

Height
2.30 in
Width
6.50 in
Length
6.50 in

Details

Item
High Temperature Wire
Features
Glass Reinforced Mica Tapes and Silicone Glass Braid Insulation
Voltage
600 V
Finish
Nickel-Plated
Temp. Range (F)
842° F
Material
Copper
Gauge
16 ga

Description

high temperature wire, 50 ft roll. glass reinforced mica tapes & silicone glass braid insulation, nickel coated copper. #16 gauge, stranded mg, tan, max temp rating 842 f, 600v

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.