Shop ALLPOINTS
See all product information
Create Account
38-1403 1/4" x 1 1/4" 10A Fast Acting Ceramic Fuse - 250V
Mfr # 381403
Zoro # G404889437
product price:Â
$
4.49
/ea
Sold in multiples of 10 for $44.90
Key Features
Height
1 in
Width
0.25 in
Weight
0.01 lb
Length
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381403
- Zoro #
- G404889437
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Acting Ceramic Fuse
Description
abc-10, fuse, 250v, 10 amp, fast acting, ceramic 1/4" x 1 1/4" dito dean models tr-21 (new style & old style)