Shop ALLPOINTS
See all product information
Create Account
38-1529 Junction Receptacle for Freezers
Mfr # 381529
Zoro # G604881460
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Fits Brand
Freezers
Length
1 in
For Use With
Freezers, Refrigerators
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381529
- Zoro #
- G604881460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Junction Receptacle
- Weight
- 0.6 lb
- Fits Brand
- Freezers
- For Use With
- Freezers, Refrigerators
Description
junction receptacle victory freezer v-series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov