Shop ALLPOINTS
See all product information
Create Account
381043 Ceramic Fuse For General Electric
Mfr # 381043
Zoro # G504888576
product price:Â
$
5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Length
1 in
Height
0.01 in
Weight
0.01 lb
Width
1 in
Fits Brand
General Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381043
- Zoro #
- G504888576
- UPC #
- -
- Country of Origin
- United States
- Item
- Ceramic Fuse
- Weight
- 0.01 lb
- Fits Brand
- General Electric
Description
abc-8, fuse, 250v, 8 amp, fast acting, ceramic 1/4" x 1 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.