Shop ALLPOINTS
See all product information
Create Account
381303 Cord Set14/3 Sjt 8' For Hamilton Beach
- Mfr # 381303
- Zoro # G804888849
product price:Â
$
40.89
/ea
Sold in multiples of 2 for
$81.78
Key Features
Fits Brand
Hamilton Beach
Length
19 in
Weight
0.9 lb
Height
2 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381303
- Zoro #
- G804888849
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hamilton Beach
- Item
- Cord
- Weight
- 0.9 lb
Description
8 ft power cord, 3 wire amps 15 volts 125 gauge 14 heavy duty app iance cord set w/ molded plug nema # 5-15p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.