Shop ALLPOINTS
See all product information
Create Account
381324 Kason 1801000013 Junction Box Assembly For Kason
- Mfr # 381324
- Zoro # G604896518
product price:Â
$
99.89
/ea
Key Features
Length
5 in
Width
5 in
Height
2 in
Weight
1.3 lbs
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381324
- Zoro #
- G604896518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 2 in
Details
- Weight
- 1.3 lbs
- Item
- Junction Box
- Fits Brand
- Kason
Description
lamp housing assembly 100 watt max can be used in commercial cooking hood ul and nsf rated suitable for use in wet locations flange base 5-1/2" od uses new style socket # 38-1325
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.