Shop ALLPOINTS
See all product information
Create Account
381367 Cord Set For Cres Cor
- Mfr # 381367
- Zoro # G104889218
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Width
9 in
Weight
0.8 lb
Height
5 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381367
- Zoro #
- G104889218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 5 in
- Length
- 9 in
Details
- Fits Brand
- Cres Cor
- Item
- Cord Set
- Weight
- 0.8 lb
Description
cord set nema l5-15 90 deg twistlock on one end, 90 deg 115v male cap on the other, 15a 125v, 14/3 awg, sjto , 105 deg c, 6 ft cres cor r171, hj, hjr, h339, 133, 1939 hu and proofer series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.