Shop ALLPOINTS
See all product information
Create Account
381377 Ignition Wire (Per Ft)18 Ga 250C Orange
- Mfr # 381377
- Zoro # G204889057
product price:Â
$
5.49
/ea
Sold in multiples of 8 for
$43.92
Key Features
Weight
0.1 lb
Width
1 in
Length
1 in
Height
0.01 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381377
- Zoro #
- G204889057
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Ignition Wire Ga Orange
- For Use With
- Range
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 0.01 in
Description
ignition wire, per ft. 18 gauge, 250c, orange, 25kvdc wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.