Shop ALLPOINTS
See all product information
Create Account
381378 Ignition Cable (Per Ft)20 Ga 250C Red
- Mfr # 381378
- Zoro # G504889269
product price:Â
$
6.45
/ea
Sold in multiples of 10 for
$64.50
Key Features
Color
Red
Voltage
25KVDC
Weight
0.1 lb
Height
0.01 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381378
- Zoro #
- G504889269
- UPC #
- -
- Country of Origin
- United States
- Item
- Ignition Cable Ga Red
- Color
- Red
- Voltage
- 25KVDC
- Weight
- 0.1 lb
Dimensions
- Height
- 0.01 in
- Width
- 1 in
- Length
- 6 in
Description
ignition wire, 20 gauge 250c red 25kvdc wire, per ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.