Shop ALLPOINTS
See all product information
Create Account
381513 Bulb, Coated For Delfield
- Mfr # 381513
- Zoro # G304889452
product price:Â
$
8.99
/ea
Sold in multiples of 6 for
$53.94
Key Features
Width
2 in
Height
4 in
Weight
0.1 lb
Fits Brand
Delfield
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381513
- Zoro #
- G304889452
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Coated Bulb
- Fits Brand
- Delfield
Dimensions
- Width
- 2 in
- Height
- 4 in
- Length
- 2 in
Description
tuff cote coated bulb,frosted white interior 130v, 40w, 3-1/2" long x 1-7/8" dia. suitable for refrigeration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.