Shop ALLPOINTS
See all product information
Create Account
381648 Ignition Wire
Mfr # 381648
Zoro # G304889384
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
5 in
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381648
- Zoro #
- G304889384
- UPC #
- -
- Country of Origin
- United States
- Item
- Ignition Wire
- Weight
- 0.01 lb
Description
21" long overall including 45 degree boot magikitchn fg-mkg36-stl, gm-mkg60-stl pitco fryer 4ssh75csfd, 5ssh75csfd, fg-sgh50-fd-50-bt-50-2, lj-fbg18, lj-fbg24, lj-fbgd18, lj-fbgd24, sg18-js, ssh55, ssh60, ssh75