Shop ALLPOINTS
See all product information
Create Account
381709 Top Heater For Turbochef
Mfr # 381709
Zoro # G304887120
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1.7 lbs
Width
13 in
Fits Brand
Turbochef
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381709
- Zoro #
- G304887120
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.7 lbs
- Fits Brand
- Turbochef
- Item
- Top Heater
Description
top heater assmbly turbochef convection & microwave oven: ngc, ngc2