Shop ALLPOINTS
See all product information
Create Account
381774 Capacitor For Panasonic Microwave
Mfr # 381774
Zoro # G504889030
product price:Â
$
98.25
/ea
Key Features
Height
2 in
Length
5 in
Fits Brand
Panasonic Microwave
Weight
0.4 lb
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381774
- Zoro #
- G504889030
- UPC #
- -
- Country of Origin
- China
- Item
- Capacitor
- Fits Brand
- Panasonic Microwave
- Weight
- 0.4 lb
Description
panasonic ne-1024f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.