Shop ALLPOINTS
See all product information
Create Account
381810 Kason 11806Ledgu24Kt Lamp/Globe, Led For Kason
- Mfr # 381810
- Zoro # G404881295
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Fits Brand
Kason
Length
3 in
Height
6 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381810
- Zoro #
- G404881295
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Kason 11806ledgu24kt Lamp/globe
- Weight
- 0.6 lb
- Fits Brand
- Kason
Dimensions
- Length
- 3 in
- Height
- 6 in
- Width
- 3 in
Description
color: white material: plastic weight: .625 lb length: 5 3/4" | 584 mm voltage: 120 v ac electrical wattage: 12 standards: rohs compliant outer diameter: 2 1/2" | 64 mm type: 2-pin base, 980 lumens at 85 lumens per watt note: 5000k
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.