Zoro Homepage

4-11/16 in " Bronze Drain Lock

  • Mfr # 1021176

  • Zoro # G302212979


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Bronze
Type
Tamperproof
Color/Finish
Black/Nickel-Plated
Height (In.)
3 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021176
Zoro #
G302212979
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 in
Length (In.)
6 in
Overall Dia. (In.)
4-11/16 in
Depth
2 in
Width
5.50 in
Pipe Size - Pipe Fitting
3.50 in

Details

Material of Construction
Bronze
Type
Tamperproof
Color/Finish
Black/Nickel-Plated
Item
Drain Lock

Description

Color: Black ;Material: Bronze ;Outer Diameter: 4 11/16" | 119 Mm ;Plating: Nickel-Plated ;Type: Fits 3.5" (76Mm) Drain Opening | Tamperproof Design;Eliminates Unauthorized Removal ;Depth: 2" | 51 Mm ;Note: Installed/Removed Using A #45 Torx Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.