
4-In-1 Knife Sharpener Accusharp (029C)
Mfr # 2802053
Zoro # G402249776
product price: $27.29
/eaKey Features
Features
Coarse Tungsten Carbide Sharpening Blades and Fine Ceramic Rods
Length
9 in
Width
4 in
Height
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2802053
Zoro #
G402249776
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
4 in
Height
1 in
Details
Item
Knife Sharpener
Features
Coarse Tungsten Carbide Sharpening Blades and Fine Ceramic Rods
Color
Black
Description
Accusharp 4-In-1 Knife And Tool Sharpener - Black ;The Accusharp 4-In-1 Knife And Tool Sharpener Combines;Every Sharpening Necessity Into One Pocket-Sized Unit.;Featuring Coarse Tungsten Carbide Sharpening Blades And;Fine Ceramic Rods, The Unit Also Comes With A Retractable;Diamond-Tapered Rod Used For Deep Serrations. The Rod Also;Has A Groove For All Of Your Hooks And Darts. Plus, The;Unit Comes With A Retractable Flat Diamond Stone For Users;Who Prefer A Continuous Surface For Their Sharpening Needs.;The Model Is Finished Off With Molded Rubber Feet To Keep;The Unit Steady While In Use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.