42-1036 30A/600V 3PST On/Off Motor Control Switch
- Mfr # 421036
- Zoro # G604888971
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Length
4 in
Height
3 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421036
- Zoro #
- G604888971
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Item
- Motor Control Switch
Dimensions
- Length
- 4 in
- Height
- 3 in
- Width
- 4 in
Description
arrow hart manual motor control manual contactor w/o overload protection, switch only. for complte control # 42-1034 30amp/600vac. 3pst, 3 phase on/off, 6 screw term, 2-3/8" mt ctrs max motor ratings: 3hp, 120vac 7.5hp, 240vac 15hp, 480-600vac
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.