42-1087 Gas Flame Switch with 26" Capillary
- Mfr # 421087
- Zoro # G804888740
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
4 in
Width
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421087
- Zoro #
- G804888740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Gas Flame Switch
Description
flame switch, contains mercury, harper wyman, 26" cap, bulb 1/8" x 2-3/16", normally open pilot safety, metal mounting plate w/ 2 ea mt holes ctrs 1-5/8". 2ea 1/4" tab terminals, n.o.& com, 2 sheet metal mt screws, includes instructions this is the old style keating flame switch. for new style keating flame switch, keating supplies a conversion kit. Model and serial #s required. Special order
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.