Shop ALLPOINTS
See all product information
Create Account
42-1132 On/Off Lighted Rocker Switch - 16A/250V
- Mfr # 421132
- Zoro # G604888674
product price:Â
$
51.49
/ea
Sold in multiples of 4 for
$205.96
Key Features
Weight
0.01 lb
Length
1 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421132
- Zoro #
- G604888674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Rocker Switch
Description
[ lighted rocker ] [ fits hole 9/16" x 1-1/8" ] [ on/off ] [ spst ] [ terminals 3 (1/4" tabs) ] [ amp/volt 16a/250v, 125v lamp ] [ color lighted/red/black] [ markings o, i (circle & dash) ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.