Shop ALLPOINTS
See all product information
Create Account
42-1233 On/Off/On Lighted Rocker Switch - 10A/250V, 15A/125V
- Mfr # 421233
- Zoro # G604889015
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
1 in
Width
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421233
- Zoro #
- G604889015
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Rocker Switch
- Weight
- 0.1 lb
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Description
power switch [ lighted rocker switch] [ fits hole 1-5/8" x 3/4" ] [ on-off-on ] [ spdt (ctr off) ] ], 3/4hp - 125->250v 4 tabs 1/4", 10a-250v,15a-125v, red lite 3 tabs on one side and only 1 middle tab on the other side of switch. dynamic cooking systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.