Shop ALLPOINTS
See all product information
Create Account
42-1317 On/Off/On Rocker Switch - 10A/250V, 15A/125V
Mfr # 421317
Zoro # G304889414
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Height
2 in
Length
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421317
- Zoro #
- G304889414
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Item
- Rocker Switch
- Weight
- 0.1 lb
Description
[ rocker switch ] [ fits hole 7/8" x 1-1/2" ][ on/off/on ] [ spdt (ctr-off) ] [ terminals 6ea (1/4" tabs) ] [amp/volt 10a/250v, 15a/125v ] [ color black] southbend oven v10, v20, vs10 & f-gas (new style models).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA