Shop ALLPOINTS
See all product information
Create Account
42-1729 Push Button Door Switch
Mfr # 421729
Zoro # G804889006
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
1 in
Length
5 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421729
- Zoro #
- G804889006
- UPC #
- -
- Country of Origin
- United States
- Item
- Button Door Switch
- Weight
- 0.2 lb
Description
push button door switch, screw term with wires.. nu-vu oven op-(2,3), sub123, co-16.