Zoro Homepage

42" Quicklean Apron

  • Mfr # 181619

  • Zoro # G002212965


product price: $51.69
/ea

Key Features

Color
Blue
Heat Resistant
No
Apron Length
42 in
Apron Width
24 in
Material
Blue VaporGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181619
Zoro #
G002212965
UPC #
-
Country of Origin
Unknown

Dimensions

Apron Length
42 in
Apron Width
24 in

Details

Color
Blue
Heat Resistant
No
Material
Blue VaporGuard
Adjustable
No
Number of Pockets
No

Description

42 in (L) x 24 in (W),Liquid/vapor barrier protects whether apron is wet or dry,Protects up to to 500°F,Washable, lightweight Blue VaporGuard® material,NSF listed,Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.