Shop ALLPOINTS
See all product information
Create Account
421570 Switch Replacement For Star Manufacturing
Mfr # 421570
Zoro # G504888927
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Fits Brand
Star
Weight
1 lb
Height
1 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421570
- Zoro #
- G504888927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 9 in
Details
- Fits Brand
- Star
- Item
- Switch
- Weight
- 1 lb
Description
switch is "nla" at allpoints. switch replacement kit, 42-1570 "nla" star pro-max two sided grills cg14it, cg14t, gr14t this switch is no longer used on the cg10/gr10 and cg28/gr28 series. must special order switch, part # depends on model and ser #.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov